Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70000027EM

  • Zoro # G1310971


product price: $15.99
/ea

Key Features

Flute Length
0.189 in
Tool Construction
Brazed
Diameter
0.252 in
Shank Type
Straight
Shank Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000027EM
Zoro #
G1310971
UPC #
697604700070
Country of Origin
United States

Dimensions

Flute Length
0.189 in
Diameter
0.252 in
Shank Size
3 mm
Length of Cut
4.8 mm
Shank Dia.
0.1181 in
Cutter Dia.
6.4 mm
Overall Length
43 mm

Details

Tool Construction
Brazed
Shank Type
Straight
Number of Flutes
6 (LH); 16 (RH)
Number of Righthand Flutes
16
Cutting Edge Type
Double Cut
Trade Number
SB-51M-D
Number of Lefthand Flutes
6
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.