Zoro Homepage

Carbide Bur, 6.40Mm

  • Mfr # 70010020M

  • Zoro # G1322022


product price: $9.19
/ea

Key Features

Type
Brazed
Shank Type
Straight
Cutting Edge Type
Single
Diameter
0.252 in
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70010020M
Zoro #
G1322022
UPC #
697604700179
Country of Origin
United States

Dimensions

Diameter
0.252 in
Shank Dia.
0.1181 in
Overall Length
2.0079 in
Flute Length
0.5 in

Details

Type
Brazed
Shank Type
Straight
Cutting Edge Type
Single
Finish
Uncoated
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.