Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70010027M

  • Zoro # G1333222


product price: $9.19
/ea

Key Features

Overall Length
2.0079 in
Number of Flutes
6 - LH; 16 - RH
Shank Dia.
0.1181 in
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70010027M
Zoro #
G1333222
UPC #
697604700254
Country of Origin
United States

Dimensions

Overall Length
2.0079 in
Shank Dia.
0.1181 in
Flute Length
0.5 in

Details

Number of Flutes
6 - LH; 16 - RH
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Construction
Brazed
Shank Type
Straight
Type of Cut
Double Cut
Specifications
SA-51M-D
Decimal Equivalent
0.252 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.