Zoro Homepage

Carbide Bur, 6.40Mm

  • Mfr # 70010030M

  • Zoro # G1331159


product price: $9.55
/ea

Key Features

Cutter Dia.
6.4 mm
Length of Cut
12.7 mm
Overall Length
51 mm
Shank Size
3 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70010030M
Zoro #
G1331159
UPC #
697604700339
Country of Origin
United States

Dimensions

Cutter Dia.
6.4 mm
Length of Cut
12.7 mm
Overall Length
51 mm
Shank Size
3 mm

Details

Material
Carbide
Number of Flutes
25
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Finish
Uncoated
Tool Construction
Brazed
Series
Edge Hog
Type of Cut
Fine
Shank Type
Straight
Decimal Equivalent
0.2520 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.