Zoro Homepage

Carbide Bur, 6.40Mm

  • Mfr # 70020020M

  • Zoro # G1336740


product price: $8.89
/ea

Key Features

Overall Length
2.0079 in
Finish
Uncoated
Shank Dia.
0.1181 in
Number of Flutes
16 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70020020M
Zoro #
G1336740
UPC #
697604700414
Country of Origin
United States

Dimensions

Overall Length
2.0079 in
Shank Dia.
0.1181 in
Flute Length
0.5 in

Details

Finish
Uncoated
Number of Flutes
16 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Decimal Equivalent
0.252 in
Shank Type
Straight
Specifications
SC-51M
Type of Cut
Single
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.