
Carbide Bur, 6.40Mm
Mfr # 70030020M
Zoro # G1338256
product price: $9.95
/eaKey Features
Flute Length
0.2205 in
Shank Type
Straight
Cutting Edge Type
Single
Shank Dia.
0.1181 in
Type
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70030020M
Zoro #
G1338256
UPC #
697604700650
Country of Origin
United States
Dimensions
Flute Length
0.2205 in
Shank Dia.
0.1181 in
Diameter
0.252 in
Overall Length
1.7323 in
Details
Shank Type
Straight
Cutting Edge Type
Single
Type
Brazed
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.