
Carbide Bur, 6.40Mm
Mfr # 70030030M
Zoro # G1337641
product price: $9.55
/eaKey Features
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-51M-F
Overall Length
44 mm
Cutting Edge Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70030030M
Zoro #
G1337641
UPC #
697604700810
Country of Origin
United States
Dimensions
Overall Length
44 mm
Length of Cut
5.6 mm
Shank Size
3 mm
Cutter Dia.
6.4 mm
Details
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-51M-F
Cutting Edge Type
Fine
Shank Type
Straight
Material
Carbide
Number of Flutes
25 (RH)
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.