
Carbide Bur, 6.40Mm
Mfr # 70040020M
Zoro # G1355397
product price: $9.19
/eaKey Features
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Single
Shank Dia.
0.1181 in
Type
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70040020M
Zoro #
G1355397
UPC #
697604700896
Country of Origin
United States
Dimensions
Shank Dia.
0.1181 in
Overall Length
1.8898 in
Diameter
0.252 in
Flute Length
0.374 in
Details
Number of Righthand Flutes
16
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Single
Type
Brazed
Shank Type
Straight
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.