Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70040030M

  • Zoro # G1341981


product price: $9.55
/ea

Key Features

Flute Length
0.374 in
Diameter
0.252 in
Finish
Uncoated
Shank Dia.
0.1181 in
Number of Righthand Flutes
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70040030M
Zoro #
G1341981
UPC #
697604701053
Country of Origin
United States

Dimensions

Flute Length
0.374 in
Diameter
0.252 in
Shank Dia.
0.1181 in
Overall Length
1.8898 in

Details

Finish
Uncoated
Number of Righthand Flutes
25
Shank Type
Straight
Cutting Edge Type
Fine
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Type
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.