Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70060020M

  • Zoro # G1361100


product price: $9.29
/ea

Key Features

Shank Size
3 mm
Shank Type
Straight
Tool Construction
Brazed
Diameter
0.252 in
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70060020M
Zoro #
G1361100
UPC #
697604701374
Country of Origin
United States

Dimensions

Shank Size
3 mm
Diameter
0.252 in
Shank Dia.
0.1181 in
Cutter Dia.
6.4 mm
Length of Cut
12.7 mm
Flute Length
0.5 in
Overall Length
51 mm

Details

Shank Type
Straight
Tool Construction
Brazed
Cutting Edge Type
Single
Number of Righthand Flutes
16
Trade Number
SG-51M
Material
Carbide
Type
Brazed
Finish
Uncoated
Number of Flutes
16 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.