Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70060027M

  • Zoro # G1362692


product price: $9.29
/ea

Key Features

Number of Righthand Flutes
16
Cutting Edge Type
Double Cut
Shank Type
Straight
Type
Brazed
Flute Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70060027M
Zoro #
G1362692
UPC #
697604701459
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Shank Dia.
0.1181 in
Diameter
0.252 in
Overall Length
2.0079 in

Details

Number of Righthand Flutes
16
Cutting Edge Type
Double Cut
Shank Type
Straight
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Number of Lefthand Flutes
6
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.