Zoro Homepage

Carbide Bur, 6.40Mm

  • Mfr # 70060030M

  • Zoro # G1360708


product price: $10.99
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Flute Length
0.5 in
Cutting Edge Type
Fine
Number of Righthand Flutes
25
Diameter
0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70060030M
Zoro #
G1360708
UPC #
697604701534
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Diameter
0.252 in
Shank Dia.
0.1181 in
Overall Length
2.0079 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Fine
Number of Righthand Flutes
25
Shank Type
Straight
Finish
Uncoated
Type
Brazed
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.