Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6.40Mm

  • Mfr # 70080027M

  • Zoro # G1310542


product price: $10.19
/ea

Key Features

Included Angle
10°
Type
Brazed
Cutting Edge Type
Double Cut
Number of Righthand Flutes
16
Flute Length
0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70080027M
Zoro #
G1310542
UPC #
697604701930
Country of Origin
United States

Dimensions

Flute Length
0.252 in
Overall Length
44 mm
Diameter
0.252 in
Shank Size
3 mm
Cutter Dia.
6.4 mm
Shank Dia.
0.1181 in
Length of Cut
6.4 mm

Details

Included Angle
10°
Type
Brazed
Cutting Edge Type
Double Cut
Number of Righthand Flutes
16
Number of Lefthand Flutes
6
Finish
Uncoated
Number of Flutes
6 (LH); 16 (RH)
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SN-51M-D
Material
Carbide
Tool Construction
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.