Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 7/16

  • Mfr # 41437520

  • Zoro # G1195176


product price: $21.19
/ea

Key Features

Shank Dia.
0.25 in
Number of Righthand Flutes
22
Shank Type
Straight
Type
Brazed
Cutting Edge Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41437520
Zoro #
G1195176
UPC #
697604412737
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
1 in
Overall Length
3 in
Diameter
0.4375 in

Details

Number of Righthand Flutes
22
Shank Type
Straight
Type
Brazed
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.