Zoro Homepage

Carbide Bur, 7/16

  • Mfr # 43437527

  • Zoro # G1189250


product price: $13.99
/ea

Key Features

Cutting Edge Type
Double Cut
Length of Cut
3/8 in
Tool Construction
Brazed
Diameter
0.4375 in
Number of Righthand Flutes
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43437527
Zoro #
G1189250
UPC #
697604431974
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Diameter
0.4375 in
Shank Dia.
0.25 in
Cutter Dia.
7/16 in
Flute Length
0.375 in
Overall Length
2-3/8 in
Shank Size
1/4 in

Details

Cutting Edge Type
Double Cut
Tool Construction
Brazed
Number of Righthand Flutes
22
Shank Type
Straight
Trade Number
SD-4-D
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Lefthand Flutes
9
Number of Flutes
9 (LH); 22 (RH)
Type
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.