Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 41312520M

  • Zoro # G1186837


product price: $13.75
/ea

Key Features

Cutter Dia.
8 mm
Length of Cut
19 mm
Overall Length
64 mm
Shank Size
6 mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41312520M
Zoro #
G1186837
UPC #
697604411891
Country of Origin
United States

Dimensions

Cutter Dia.
8 mm
Length of Cut
19 mm
Overall Length
64 mm
Shank Size
6 mm

Details

Finish
Uncoated
Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
18
Shank Type
Straight
Tool Construction
Brazed
Type of Cut
Single
Series
Edge Hog
Decimal Equivalent
0.3150 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.