Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 41312527EM

  • Zoro # G1183221


product price: $15.25
/ea

Key Features

Overall Length
2.5197 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
7 - LH; 18 - RH
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41312527EM
Zoro #
G1183221
UPC #
697604411983
Country of Origin
United States

Dimensions

Overall Length
2.5197 in
Shank Dia.
0.2362 in
Flute Length
0.748 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
7 - LH; 18 - RH
Material
Carbide
Finish
Uncoated
Decimal Equivalent
0.315 in
Shank Type
Straight
Construction
Brazed
Type of Cut
Double Cut
Specifications
SB-2M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.