Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 41312527M

  • Zoro # G1192391


product price: $13.79
/ea

Key Features

Flute Length
0.748 in
Type
Brazed
Shank Dia.
0.2362 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41312527M
Zoro #
G1192391
UPC #
697604412010
Country of Origin
United States

Dimensions

Flute Length
0.748 in
Shank Dia.
0.2362 in
Diameter
0.315 in
Overall Length
2.5197 in

Details

Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
7
Number of Righthand Flutes
18
Finish
Uncoated
Cutting Edge Type
Double Cut
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.