Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 43312520M

  • Zoro # G1177938


product price: $12.25
/ea

Key Features

Number of Flutes
18 (RH)
Trade Number
SD-2M
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Number of Righthand Flutes
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43312520M
Zoro #
G1177938
UPC #
697604431172
Country of Origin
United States

Dimensions

Diameter
0.315 in
Shank Dia.
0.2362 in
Shank Size
6 mm
Length of Cut
6 mm
Flute Length
0.2362 in
Cutter Dia.
8 mm
Overall Length
51 mm

Details

Number of Flutes
18 (RH)
Trade Number
SD-2M
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Number of Righthand Flutes
18
Shank Type
Straight
Type
Brazed
Cutting Edge Type
Single
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.