Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 48312520M

  • Zoro # G1178936


product price: $17.79
/ea

Key Features

Overall Length
2.7953 in
Material
Carbide
Shank Dia.
0.2362 in
Finish
Uncoated
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48312520M
Zoro #
G1178936
UPC #
697604480453
Country of Origin
United States

Dimensions

Overall Length
2.7953 in
Shank Dia.
0.2362 in
Radius
0.06 in
Flute Length
0.9449 in

Details

Material
Carbide
Finish
Uncoated
Included Angle
14 Degrees
Number of Flutes
18 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Specifications
SL-2M
Decimal Equivalent
0.315 in
Construction
Brazed
Type of Cut
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.