Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 48312527M

  • Zoro # G1180038


product price: $17.79
/ea

Key Features

Diameter
0.315 in
Type
Brazed
Material
Carbide
Tool Construction
Brazed
Length of Cut
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48312527M
Zoro #
G1180038
UPC #
697604480576
Country of Origin
United States

Dimensions

Diameter
0.315 in
Length of Cut
24 mm
Radius
1.52 mm
Overall Length
71 mm
Shank Dia.
0.2362 in
Shank Size
6 mm
Cutter Dia.
8 mm
Flute Length
0.9449 in

Details

Type
Brazed
Material
Carbide
Tool Construction
Brazed
Shank Type
Straight
Number of Lefthand Flutes
7
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
14°
Number of Flutes
7 (LH); 18 (RH)
Finish
Uncoated
Number of Righthand Flutes
18
Trade Number
SL-2M-D
Cutting Edge Type
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.