Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 48312530M

  • Zoro # G1173762


product price: $18.25
/ea

Key Features

Finish
Uncoated
Flute Length
0.9449 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.2362 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48312530M
Zoro #
G1173762
UPC #
697604480699
Country of Origin
United States

Dimensions

Flute Length
0.9449 in
Shank Dia.
0.2362 in
Diameter
0.315 in
Overall Length
2.7953 in
Radius
0.06 in

Details

Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Included Angle
14°
Type
Brazed
Shank Type
Straight
Cutting Edge Type
Fine
Number of Righthand Flutes
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.