Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8.00Mm

  • Mfr # 49312520M

  • Zoro # G1202176


product price: $18.95
/ea

Key Features

Trade Number
SH-2M
Flute Length
0.748 in
Shank Size
6 mm
Length of Cut
19 mm
Cutter Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49312520M
Zoro #
G1202176
UPC #
697604490452
Country of Origin
United States

Dimensions

Flute Length
0.748 in
Shank Size
6 mm
Length of Cut
19 mm
Cutter Dia.
8 mm
Shank Dia.
0.2362 in
Diameter
0.315 in
Overall Length
64 mm

Details

Trade Number
SH-2M
Number of Righthand Flutes
18
Number of Flutes
18 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Tool Construction
Brazed
Cutting Edge Type
Single
Shank Type
Straight
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.