Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 29603750M

  • Zoro # G1373280


product price: $15.75
/ea

Key Features

Finish
Uncoated
Length of Cut
8 mm
Shank Size
6 mm
Diameter
0.374 in
Trade Number
SJ- 3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29603750M
Zoro #
G1373280
UPC #
697604296115
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Shank Size
6 mm
Diameter
0.374 in
Flute Length
0.315 in
Shank Dia.
0.2362 in
Overall Length
55 mm
Cutter Dia.
9.5 mm

Details

Finish
Uncoated
Trade Number
SJ- 3M
Cutting Edge Type
Single
Number of Flutes
20 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Brazed
Number of Righthand Flutes
20
Shank Type
Straight
Material
Carbide
Tool Construction
Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.