Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 41375020EM

  • Zoro # G1191630


product price: $14.99
/ea

Key Features

Number of Flutes
20 (RH)
Cutting Edge Type
Single
Shank Type
Straight
Type
Brazed
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41375020EM
Zoro #
G1191630
UPC #
697604412225
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.374 in
Length of Cut
19 mm
Shank Size
6 mm
Cutter Dia.
9.5 mm
Overall Length
64 mm
Flute Length
0.748 in

Details

Number of Flutes
20 (RH)
Cutting Edge Type
Single
Shank Type
Straight
Type
Brazed
Tool Construction
Brazed
Trade Number
SB-3M
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.