Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 42375020M

  • Zoro # G1170929


product price: $13.89
/ea

Key Features

Shank Type
Straight
Shank Dia.
0.2362 in
Type
Brazed
Finish
Uncoated
Diameter
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42375020M
Zoro #
G1170929
UPC #
697604421739
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Diameter
0.374 in
Flute Length
0.748 in
Overall Length
2.5197 in

Details

Shank Type
Straight
Type
Brazed
Finish
Uncoated
Number of Righthand Flutes
20
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.