Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 43375027M

  • Zoro # G1173808


product price: $12.29
/ea

Key Features

Shank Dia.
0.2362 in
Flute Length
0.2756 in
Number of Righthand Flutes
20
Number of Flutes
8 (LH); 20 (RH)
Cutter Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43375027M
Zoro #
G1173808
UPC #
697604431653
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Flute Length
0.2756 in
Cutter Dia.
9.5 mm
Length of Cut
7 mm
Shank Size
6 mm
Diameter
0.374 in
Overall Length
53 mm

Details

Number of Righthand Flutes
20
Number of Flutes
8 (LH); 20 (RH)
Number of Lefthand Flutes
8
Type
Brazed
Shank Type
Straight
Material
Carbide
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Trade Number
SD-3M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.