Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 44375027M

  • Zoro # G1171367


product price: $15.25
/ea

Key Features

Shank Dia.
0.2362 in
Type
Brazed
Length of Cut
16 mm
Number of Flutes
8 (LH); 20 (RH)
Number of Righthand Flutes
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44375027M
Zoro #
G1171367
UPC #
697604440938
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Length of Cut
16 mm
Cutter Dia.
9.5 mm
Shank Size
6 mm
Diameter
0.374 in
Overall Length
60 mm
Flute Length
0.6299 in

Details

Type
Brazed
Number of Flutes
8 (LH); 20 (RH)
Number of Righthand Flutes
20
Shank Type
Straight
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Trade Number
SE-3M-D
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Lefthand Flutes
8
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.