Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 44375030M

  • Zoro # G1172310


product price: $16.85
/ea

Key Features

Overall Length
2.3622 in
Finish
Uncoated
Material
Carbide
Shank Dia.
0.2362 in
Number of Flutes
30 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44375030M
Zoro #
G1172310
UPC #
697604441058
Country of Origin
United States

Dimensions

Overall Length
2.3622 in
Shank Dia.
0.2362 in
Flute Length
0.6299 in

Details

Finish
Uncoated
Material
Carbide
Number of Flutes
30 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Construction
Brazed
Decimal Equivalent
0.374 in
Specifications
SE-3M-F
Type of Cut
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.