
Carbide Bur, 9.50Mm
Mfr # 45375027L6M
Zoro # G1191868
product price: $20.49
/eaKey Features
Diameter
0.374 in
Type
Brazed
Shank Dia.
0.2362 in
Number of Lefthand Flutes
8
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45375027L6M
Zoro #
G1191868
UPC #
697604458377
Country of Origin
United States
Dimensions
Diameter
0.374 in
Shank Dia.
0.2362 in
Overall Length
6.6535 in
Flute Length
0.748 in
Details
Type
Brazed
Number of Lefthand Flutes
8
Shank Type
Straight
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Double Cut
Number of Righthand Flutes
20
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.