Zoro Homepage

Carbide Bur, 9.50Mm

  • Mfr # 46375020L6M

  • Zoro # G1197851


product price: $20.79
/ea

Key Features

Finish
Uncoated
Number of Righthand Flutes
20
End Diameter
0.04 in
Type
Brazed
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375020L6M
Zoro #
G1197851
UPC #
697604468321
Country of Origin
United States

Dimensions

End Diameter
0.04 in
Shank Dia.
0.2362 in
Flute Length
0.748 in
Overall Length
6.6535 in
Diameter
0.374 in

Details

Finish
Uncoated
Number of Righthand Flutes
20
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Single
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.