Zoro Homepage

Carbide Bur, 9.50Mm

  • Mfr # 46375027L6M

  • Zoro # G1194141


product price: $20.75
/ea

Key Features

Overall Length
6.6535 in
Finish
Uncoated
Material
Carbide
Number of Flutes
8 - LH; 20 - RH
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375027L6M
Zoro #
G1194141
UPC #
697604468376
Country of Origin
United States

Dimensions

Overall Length
6.6535 in
Shank Dia.
0.2362 in
Flute Length
0.748 in
End Diameter
0.04 in

Details

Finish
Uncoated
Material
Carbide
Number of Flutes
8 - LH; 20 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Type of Cut
Double Cut
Construction
Brazed
Decimal Equivalent
0.374 in
Specifications
SG-3L6M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.