Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 46375027M

  • Zoro # G1205527


product price: $14.85
/ea

Key Features

Cutting Edge Type
Double Cut
Cutter Dia.
9.5 mm
Shank Type
Straight
Number of Flutes
8 (LH); 20 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46375027M
Zoro #
G1205527
UPC #
697604460936
Country of Origin
United States

Dimensions

Cutter Dia.
9.5 mm
End Diameter
1.02 mm
Length of Cut
19 mm
Overall Length
64 mm
Shank Size
6 mm

Details

Cutting Edge Type
Double Cut
Shank Type
Straight
Trade Number
SG-3M-D
Number of Flutes
8 (LH); 20 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Brazed
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.