Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 48375027L6M

  • Zoro # G1187099


product price: $28.39
/ea

Key Features

Overall Length
7.0866 in
Included Angle
14 Degrees
Shank Dia.
0.2362 in
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48375027L6M
Zoro #
G1187099
UPC #
697604488374
Country of Origin
United States

Dimensions

Overall Length
7.0866 in
Shank Dia.
0.2362 in
Radius
0.06 in
Flute Length
1.1024 in

Details

Included Angle
14 Degrees
Material
Carbide
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
8 - LH; 20 - RH
Decimal Equivalent
0.374 in
Shank Type
Straight
Type of Cut
Double Cut
Construction
Brazed
Specifications
SL-3L6M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.