Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 48375030M

  • Zoro # G1183197


product price: $19.45
/ea

Key Features

Overall Length
2.9528 in
Material
Carbide
Finish
Uncoated
Shank Dia.
0.2362 in
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48375030M
Zoro #
G1183197
UPC #
697604481054
Country of Origin
United States

Dimensions

Overall Length
2.9528 in
Shank Dia.
0.2362 in
Flute Length
1.1024 in
Radius
0.06 in

Details

Material
Carbide
Finish
Uncoated
Included Angle
14 Degrees
Number of Flutes
30 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type of Cut
Fine
Decimal Equivalent
0.374 in
Specifications
SL-3M-F
Construction
Brazed
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.