Zoro Homepage

Carbide Bur, 9.50Mm

  • Mfr # 48375150M

  • Zoro # G1188298


product price: $27.99
/ea

Key Features

Overall Length
2.9528 in
Included Angle
14 Degrees
Material
Carbide
Shank Dia.
0.2362 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48375150M
Zoro #
G1188298
UPC #
697604481177
Country of Origin
United States

Dimensions

Overall Length
2.9528 in
Shank Dia.
0.2362 in
Flute Length
1.1024 in
Radius
0.06 in

Details

Included Angle
14 Degrees
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
6 - RH
Finish
Uncoated
Decimal Equivalent
0.374 in
Shank Type
Straight
Type of Cut
Shear
Construction
Brazed
Specifications
SL-3NFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.