Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9.50Mm

  • Mfr # 50037520M

  • Zoro # G1173878


product price: $17.55
/ea

Key Features

Included Angle
13°
Diameter
0.374 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50037520M
Zoro #
G1173878
UPC #
697604500533
Country of Origin
United States

Dimensions

Diameter
0.374 in
Shank Dia.
0.2362 in
Flute Length
0.374 in
Overall Length
2.1654 in

Details

Included Angle
13°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Type
Brazed
Cutting Edge Type
Single
Number of Righthand Flutes
20
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.