
Carbide Bur, 9.50Mm
Mfr # 50037527M
Zoro # G1173738
product price: $18.89
/eaKey Features
Included Angle
13°
Number of Lefthand Flutes
8
Number of Righthand Flutes
20
Cutting Edge Type
Double Cut
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50037527M
Zoro #
G1173738
UPC #
697604500618
Country of Origin
United States
Dimensions
Shank Dia.
0.2362 in
Flute Length
0.374 in
Diameter
0.374 in
Overall Length
2.1654 in
Details
Included Angle
13°
Number of Lefthand Flutes
8
Number of Righthand Flutes
20
Cutting Edge Type
Double Cut
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.