Zoro Homepage

Carbide Center Drill, 00

  • Mfr # 40202500

  • Zoro # G1312301


product price: $23.39
/ea

Key Features

Overall Length
1.125 in
Material
Carbide
Helix Angle
Straight
Included Angle
60 Degrees
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40202500
Zoro #
G1312301
UPC #
697604402059
Country of Origin
United States

Dimensions

Overall Length
1.125 in
Shank Diameter
0.125 in

Details

Material
Carbide
Helix Angle
Straight
Included Angle
60 Degrees
Shank Type
Straight
Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Construction
Solid
Number of Flutes
2
Decimal Equivalent
0.025 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.