Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Center Drill, 0.80Mm

  • Mfr # 40203150

  • Zoro # G1314821


product price: $25.75
/ea

Key Features

Overall Length
1.2402 in
Material
Carbide
Decimal Equivalent
0.0315 in
Included Angle
60 Degrees
Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40203150
Zoro #
G1314821
UPC #
697604402134
Country of Origin
United States

Dimensions

Overall Length
1.2402 in
Shank Diameter
0.124 in

Details

Material
Carbide
Decimal Equivalent
0.0315 in
Included Angle
60 Degrees
Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Construction
Solid
Helix Angle
Straight
Number of Flutes
2
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.