Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Coolant Fed Micro Drill, 2.953" L

  • Mfr # MXDCLM0210A

  • Zoro # G305402261


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
34 mm
Overall Length
75 mm
Number of Flutes
2
Drill Bit Point Angle
138 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCLM0210A
Zoro #
G305402261
UPC #
697604048561
Country of Origin
United States

Dimensions

Drill Bit Size
2.1 mm
Shank Dia.
3 mm
Flute Length
34 mm
Overall Length
75 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
30.86 mm
Shank Length
1 3071/5000 in
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
138 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0827
Shank Type
Straight
Material
Carbide
List Number
MXDCL
Finish
ALtima®
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Aircraft Drill
No
Number of Coolant Holes
2
Circuit Board Drill
Circuit Board Drill Not Included
Spiral Direction
Right Hand
Web Thinning
Web Thinned
Standards
ISO 9001:2015 Certified
Secondary Material Application ISO Code
H, K, M, P, S
Web Construction
Web Thinned
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Material Grade - Machining
High Performance
Helix Angle
30 Degrees
Measurement System
Metric
Coolant Fed
Coolant Through
Included Angle
138 Degrees

Description

Micro Drill Bit, Drill Bit Size 2.1 mm, Drill Bit Point Angle 138 Degrees , Carbide, AlTiN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.