Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Coolant Fed Micro Drill, 2.953" L

  • Mfr # MXDCLM0230A

  • Zoro # G805402174


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
37 mm
Overall Length
75 mm
Number of Flutes
2
Drill Bit Point Angle
138 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCLM0230A
Zoro #
G805402174
UPC #
697604048608
Country of Origin
United States

Dimensions

Drill Bit Size
2.3 mm
Shank Dia.
3 mm
Flute Length
37 mm
Overall Length
75 mm
Depth:Dia. Ratio
12xD
Maximum Drilling Depth
33.55 mm
Shank Length
1 4961/10000 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.010 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
138 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0906
Finish - Machining
AlTiN
List Number
MXDCL
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
30 Degrees
Measurement System
Metric
Standards
ISO 9001:2015 Certified
Secondary Material Application ISO Code
H, K, M, P, S
Web Thinning
Web Thinned
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Aircraft Drill
No
Material Grade - Machining
High Performance
Circuit Board Drill
Circuit Board Drill Not Included
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Web Construction
Web Thinned

Description

Micro Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 138 Degrees , Carbide, AlTiN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.