Zoro Homepage

Carbide Miniature Bur

  • Mfr # 69000027

  • Zoro # G1945470


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Overall Length
1.5 in
Finish
Uncoated
Number of Flutes
4 - LH; 10 - RH
Material
Carbide
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69000027
Zoro #
G1945470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.25 in

Details

Item
Carbide Miniature Bur
Finish
Uncoated
Number of Flutes
4 - LH; 10 - RH
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Decimal Equivalent
0.0625 in
Specifications
SA-41-D
Construction
Solid
Type of Cut
Double Cut

Description

Carbide Miniature Bur, Included Angle Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.