Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Miniature Bur

  • Mfr # 69050020

  • Zoro # G1945367


product price: $6.35
/ea

Key Features

Overall Length
1.5 in
Shank Dia.
0.125 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Flutes
12 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69050020
Zoro #
G1945367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.1094 in

Details

Item
Carbide Miniature Bur
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Number of Flutes
12 - RH
Finish
Uncoated
Decimal Equivalent
0.125 in
Type of Cut
Single
Specifications
SD-42
Shank Type
Straight
Construction
Solid

Description

Carbide Miniature Bur, Included Angle Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.