Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Miniature Bur

  • Mfr # 69060027L3

  • Zoro # G1945400


product price: $8.45
/ea

Key Features

Overall Length
3 in
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69060027L3
Zoro #
G1945400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
0.125 in
Flute Length
0.2187 in

Details

Item
Carbide Miniature Bur
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Number of Flutes
5 - LH; 12 - RH
Type of Cut
Double Cut
Construction
Solid
Decimal Equivalent
0.125 in
Specifications
SE-41L3-D
Shank Type
Straight

Description

Carbide Miniature Bur, Included Angle Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.