Zoro Homepage

Carbide Miniature Bur

  • Mfr # 69170027E

  • Zoro # G1945373


product price: $8.85
/ea

Key Features

Overall Length
1.5 in
Shank Dia.
0.125 in
Number of Flutes
5 - LH; 12 - RH
Finish
Uncoated
Included Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69170027E
Zoro #
G1945373
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.1875 in

Details

Item
Carbide Miniature Bur
Number of Flutes
5 - LH; 12 - RH
Finish
Uncoated
Included Angle
10 Degrees
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type of Cut
Double Cut
Shank Type
Straight
Decimal Equivalent
0.125 in
Specifications
SN-42-D
Construction
Solid

Description

Carbide Miniature Bur

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.