Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connical Bur, Sl-2L6M

  • Mfr # 48312520L6M

  • Zoro # G1191238


product price: $23.19
/ea

Key Features

Tool Construction
Brazed
Number of Flutes
18 (RH)
Cutter Dia.
8 mm
Included Angle
14°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48312520L6M
Zoro #
G1191238
UPC #
697604488176
Country of Origin
United States

Dimensions

Cutter Dia.
8 mm
Radius
1.52 mm
Length of Cut
24 mm
Shank Size
6 mm
Overall Length
176 mm

Details

Tool Construction
Brazed
Number of Flutes
18 (RH)
Included Angle
14°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Single
Shank Type
Straight
Trade Number
SL-2L6M
Finish
Uncoated
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.