Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connical Bur, Sl-4L6M

  • Mfr # 48500020L6M

  • Zoro # G1191411


product price: $30.29
/ea

Key Features

Radius
0.13 in
Cutting Edge Type
Single
Diameter
0.5 in
Flute Length
1.1811 in
Number of Righthand Flutes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48500020L6M
Zoro #
G1191411
UPC #
697604488473
Country of Origin
United States

Dimensions

Radius
0.13 in
Diameter
0.5 in
Flute Length
1.1811 in
Shank Dia.
0.2362 in
Overall Length
7.1653 in

Details

Cutting Edge Type
Single
Number of Righthand Flutes
24
Finish
Uncoated
Included Angle
14°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Brazed
Material
Carbide
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.