Zoro Homepage

Coolant Fed Double Margin Drill, 07443

  • Mfr # CXDCEM0430AP

  • Zoro # G1196810


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5 mm
Flute Length
81 mm
Overall Length
143 mm
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.1693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0430AP
Zoro #
G1196810
UPC #
697604074430
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Flute Length
81 mm
Overall Length
143 mm
Drill Bit Size
4.30 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.1693 in
Number of Flutes
2
Finish
ALtima Plus Coating
Drill Bit Material
Carbide
Coolant Through
Yes
Shank Type
Straight
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.