Zoro Homepage

Coolant Fed Double Margin Drill, 07445

  • Mfr # CXDCEM0450AP

  • Zoro # G1201887


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Flute Length
84 mm
Overall Length
143 mm
Drill Bit Size
4.5 mm
Decimal Equivalent
0.1772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCEM0450AP
Zoro #
G1201887
UPC #
697604074454
Country of Origin
United States

Dimensions

Flute Length
84 mm
Overall Length
143 mm
Drill Bit Size
4.5 mm
Shank Dia.
5 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.1772 in
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtima Plus Coating
Number of Flutes
2
Coolant Through
Yes
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.